Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .500-.562, Mesh
Mfr # RSR-2109-E
Zoro # G7202927
product price: $34.79
/ea
Sold in multiples of 2 for $69.58
$69.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 1.141
- C Dimension (in) 1.2
- Form Size 2
- Inside Body Diameter / Body Bore 0.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2109-E
- Zoro # G7202927
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 1.141 |
C Dimension (in) | 1.2 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.61 |
B Dimension (in) | 0.56 |
D Dimension (in) | 1.12 |
A Dimension (in) | 0.61 |
Thread Size | 44989 |
Conduit Size | 44989 |
E Dimension (in) | 1.25 |
Description
Cord Grip,Alum,3/4 In. NPT,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 14ft (N201-014-BK)
- JANDORF Outlet 2 Prong 2Wire Blk (61014)
- MARINCO 3763N Marinco 50A 250V Dc/50A 600V Ac Plug (3763N)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD07)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- Remke Cord Grips