Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .500-.562, Mesh
Mfr # RSR-209-E
Zoro # G7203021
product price: $53.09
/ea
Sold in multiples of 2 for $106.18
$106.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- A Dimension (in) 0.8
- Bushing Material Neoprene
- CSA Specification 28985
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-209-E
- Zoro # G7203021
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.8 |
D Dimension (in) | 1.25 |
Inside Body Diameter / Body Bore | 0.8 |
Maximum Knock Out Size (in) | 1.141 |
E Dimension (in) | 1.53 |
B Dimension (in) | 0.57 |
C Dimension (in) | 1.42 |
Thread Size | 44989 |
Form Size | 3 |
Conduit Size | 44989 |
Description
Cord Grip,Alum,3/4 In. NPT,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.75 In. L (BIT600)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/4)
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, Alum, 2-1/2", 2.062-2.188, Mesh (RSR-735-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Support Grip, Closed Mesh, Double, .50-.62 (2201-001R)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- Remke Cord Grips