Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3/4" NPT, .438-.500
Mfr # RSR-208
Zoro # G7201700
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- A Dimension (in) 0.8
- Hazardous Class/Division Class 1, Div 2"
- Maximum Operating Temperature (F) 250
- Form Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-208
- Zoro # G7201700
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
A Dimension (in) | 0.8 |
Form Size | 3 |
E Dimension (in) | 1.53 |
Thread Size | 44989 |
Inside Body Diameter / Body Bore | 0.8 |
B Dimension (in) | 0.57 |
C Dimension (in) | 1.42 |
D Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 1.141 |
Description
Cord Grip,Alum,3/4 In. NPT,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON REMOTE TERMINAL 24VDC OTHER PLC AND DCS MODULE (DRT1-OD16)
- NVENT HOFFMAN Fiberglass Enclosure, 36-1/4 in H, 30 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A36H3008GQRLP)
- LEVITON Watertight Locking Plug (26W81)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2D3AB)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- Remke Strain Relief Connector