Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .438-.500, Mesh
Mfr # RSR-2108-E
Zoro # G7202997
product price: $34.79
/ea
Sold in multiples of 2 for $69.58
$69.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 1.2
- Thread Type NPT
- Bushing Material Neoprene
- D Dimension (in) 1.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2108-E
- Zoro # G7202997
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.2 |
D Dimension (in) | 1.12 |
Conduit Size | 44989 |
E Dimension (in) | 1.25 |
A Dimension (in) | 0.61 |
Inside Body Diameter / Body Bore | 0.61 |
Form Size | 2 |
B Dimension (in) | 0.56 |
Thread Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Description
Cord Grip,Alum,3/4 In. NPT,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, Time Delay, 400A, 250V AC, Nonindicating (TR400R)
- PARAGON Defrost Timer, 120V, SPDT Switch (8045-00)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V13)
- QUEST TECHNOLOGY INTERNATIONAL Non-Impact Punch Down Tool - 66 & 110 Punch Blade (TEL-6070)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Cord Grip, Nylon, 1/2", .500-.562, Mesh (RSP-9109-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.562-1.688, Mesh (RSR-627-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- Remke Cord Grips