Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .438-.500, Mesh
Mfr # RSR-208-E
Zoro # G7203058
product price: $39.99
/ea
Sold in multiples of 2 for $79.98
$79.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- Min Cable Range over Jacket (in) 0.438
- D Dimension (in) 1.25
- Maximum Knock Out Size (in) 1.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-208-E
- Zoro # G7203058
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.8 |
B Dimension (in) | 0.57 |
Form Size | 3 |
C Dimension (in) | 1.42 |
A Dimension (in) | 0.8 |
Thread Size | 44989 |
Conduit Size | 44989 |
E Dimension (in) | 1.53 |
Description
Cord Grip,Alum,3/4 In. NPT,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.625 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7327-12)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 125/250VAC BK (CS6375)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/8" x 100ft- Black (F6-0125-100-BK)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGS280)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688, Mesh (RSR-2311-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-316-E)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Cord Grip, Alum, 2-1/2", 1.812-1.938, Mesh (RSR-731-E)
- Remke Strain Relief Grips