Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .375-.438, Mesh
Mfr # RSR-2107-E
Zoro # G7203030
product price: $38.79
/ea
Sold in multiples of 2 for $77.58
$77.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Body Material Aluminum
- Bushing Material Neoprene
- UL Specification E53599
- B Dimension (in) 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2107-E
- Zoro # G7203030
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.56 |
Inside Body Diameter / Body Bore | 0.61 |
Form Size | 2 |
Maximum Knock Out Size (in) | 1.141 |
C Dimension (in) | 1.2 |
Conduit Size | 44989 |
E Dimension (in) | 1.25 |
D Dimension (in) | 1.12 |
A Dimension (in) | 0.61 |
Thread Size | 44989 |
Description
Cord Grip,Alum,3/4 In. NPT,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20/10A Locking Plug 2P 3W 125VAC/DC 250VDC 480VAC (HBL23005GB)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29316-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-1007-E)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- Remke Cord Grips