Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3/4" NPT, .312-.375
Mfr # RSR-2106
Zoro # G7201877
product price: $5.19
/ea
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- A Dimension (in) 0.61
- Inside Body Diameter / Body Bore 0.61
- Flammability Rating UL 94V-2
- Min Cable Range over Jacket (in) 0.312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2106
- Zoro # G7201877
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
A Dimension (in) | 0.61 |
Inside Body Diameter / Body Bore | 0.61 |
E Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 1.141 |
D Dimension (in) | 1.12 |
Thread Size | 44989 |
Form Size | 2 |
B Dimension (in) | 0.56 |
C Dimension (in) | 1.2 |
Description
Cord Grip,Alum,3/4 In. NPT,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK50 (3529PK50)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 1000 (36J129)
- 3M Shrink Tubing, 1.5in ID, Black, 9in, PK3 (ITCSN-1500-9"-BLACK-12-3 PC PKS)
- HUBBELL Weatherproof Closure Plug, Die-Cast Zinc, Lampholder (5270-5)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- Remke Strain Relief Connector