Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .312-.375, Mesh
Mfr # RSR-2106-E
Zoro # G7203012
product price: $36.89
/ea
Sold in multiples of 2 for $73.78
$73.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Inside Body Diameter / Body Bore 0.61
- Clearance Hole (in) 1.141
- UL Specification E53599
- Maximum Knock Out Size (in) 1.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2106-E
- Zoro # G7203012
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 0.61 |
Maximum Knock Out Size (in) | 1.141 |
A Dimension (in) | 0.61 |
Form Size | 2 |
D Dimension (in) | 1.12 |
C Dimension (in) | 1.2 |
B Dimension (in) | 0.56 |
Thread Size | 44989 |
E Dimension (in) | 1.25 |
Conduit Size | 44989 |
Description
Cord Grip,Alum,3/4 In. NPT,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Clear - 4' Long Stick (HS466-CL)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 25kA (STFV02510N)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1 AWG (KA28)
- SEA DOG Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated (445155-1)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688, Mesh (RSR-2311-E)
- REMKE Cord Grip, ISO, M50, .875-1.00, Mesh (RSM-50516-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- Remke Strain Relief Grips