Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .250-.312
Mfr # RSR-2105
Zoro # G7201947
product price: $5.65
/ea
Sold in multiples of 12 for $67.80
$67.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Max Cable Range over Jacket (in) 0.312
- Body Material Aluminum
- D Dimension (in) 1.12
- Form Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2105
- Zoro # G7201947
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
D Dimension (in) | 1.12 |
Form Size | 2 |
Thread Size | 44989 |
E Dimension (in) | 1.25 |
A Dimension (in) | 0.61 |
B Dimension (in) | 0.56 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.61 |
C Dimension (in) | 1.2 |
Description
Cord Grip,Alum,3/4 In. NPT,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- DAYTON Push Buttn Cntrol Station, 2NO, Open/Close (20C792)
- SCHNEIDER ELECTRIC Monolithic push button, Harmony XB7, plastic, white, 22mm, spring return, marked UP ARROW, 1NO (XB7NA11341)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- MAKITA 682505-8 Cord Guard / Strain Reliever (682505-8)
- Remke Cord Grips