Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh
Mfr # RSR-2105-E
Zoro # G7202872
product price: $38.79
/ea
Sold in multiples of 2 for $77.58
$77.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- Hazardous Class/Division Class 1, Div 2"
- Inside Body Diameter / Body Bore 0.61
- A Dimension (in) 0.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2105-E
- Zoro # G7202872
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 0.61 |
A Dimension (in) | 0.61 |
Conduit Size | 44989 |
Form Size | 2 |
B Dimension (in) | 0.56 |
C Dimension (in) | 1.2 |
Maximum Knock Out Size (in) | 1.141 |
D Dimension (in) | 1.12 |
E Dimension (in) | 1.25 |
Thread Size | 44989 |
Description
Cord Grip,Alum,3/4 In. NPT,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NP3)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CANTEX Weatherproof Junction Box, 15.8 cu in, Junction Box, 1 Gang, PVC, Round (5133690)
- GARDNER BENDER Wrap Spiral 4Ft 3/8 Id Clear (FSP-AST2)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, 90 deg., 1", .688-.812, Mesh (RSR-9313-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- Remke Strain Relief Grips