Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3/4" NPT, .188-.250
Mfr # RSR-2104
Zoro # G7201953
product price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Max Cable Range over Jacket (in) 0.25
- E Dimension (in) 1.25
- Thread Size 44989
- Maximum Knock Out Size (in) 1.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2104
- Zoro # G7201953
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
E Dimension (in) | 1.25 |
Thread Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.61 |
C Dimension (in) | 1.2 |
D Dimension (in) | 1.12 |
B Dimension (in) | 0.56 |
A Dimension (in) | 0.61 |
Description
Cord Grip,Alum,3/4 In. NPT,.188-.250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-1)
- HUBBELL 4 Wire Industrial Straight Blade Plug 120/208VAC 60A (HBL7303C)
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- Remke Strain Relief Connector