Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .188-.250, Mesh
Mfr # RSR-2104-E
Zoro # G7203003
product price: $34.79
/ea
Sold in multiples of 2 for $69.58
$69.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 0.188
- Conduit Size 44989
- E Dimension (in) 1.25
- B Dimension (in) 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2104-E
- Zoro # G7203003
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
E Dimension (in) | 1.25 |
B Dimension (in) | 0.56 |
D Dimension (in) | 1.12 |
Maximum Knock Out Size (in) | 1.141 |
A Dimension (in) | 0.61 |
Thread Size | 44989 |
Form Size | 2 |
C Dimension (in) | 1.2 |
Inside Body Diameter / Body Bore | 0.61 |
Description
Cord Grip,Alum,3/4 In. NPT,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- ITT CANNON KPT 6C 6#20 SKT RECP (MS3111F106S)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA8)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- Remke Cord Grips