Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .125-.188
Mfr # RSR-2103
Zoro # G7202050
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Maximum Knock Out Size (in) 1.141
- Thread type NPT
- Cable Range .125 - .188
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-2103
- Zoro # G7202050
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
A Dimension (in) | 0.61 |
D Dimension (in) | 1.12 |
Inside Body Diameter / Body Bore | 0.61 |
E Dimension (in) | 1.25 |
Form Size | 2 |
C Dimension (in) | 1.2 |
B Dimension (in) | 0.56 |
Thread Size | 44989 |
Description
Cord Grip,Alum,3/4 In. NPT,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- SCHNEIDER ELECTRIC Plug-In Relay, 250V, 6A, Rxm + Led, 120V AC Coil Volts, 4 C/O (RXM4AB3F7)
- AMERELLE Chelsea Wallplt 2Tog Ab (149TTDB)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- Remke Cord Grips