Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .125-.188, Mesh
Mfr # RSR-2103-E
Zoro # G7202988
product price: $34.79
/ea
Sold in multiples of 2 for $69.58
$69.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 2
- Hazardous Class/Division Class 1, Div 2"
- Max Cable Range over Jacket (in) 0.188
- A Dimension (in) 0.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2103-E
- Zoro # G7202988
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 2 |
A Dimension (in) | 0.61 |
Conduit Size | 44989 |
B Dimension (in) | 0.56 |
C Dimension (in) | 1.2 |
D Dimension (in) | 1.12 |
Maximum Knock Out Size (in) | 1.141 |
Thread Size | 44989 |
Inside Body Diameter / Body Bore | 0.61 |
E Dimension (in) | 1.25 |
Description
Cord Grip,Alum,3/4 In. NPT,.125-.188,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- ABB OHB80J6, PSTL HDL 6X80MM BLACK 1, 3R, 12 (OHB80J6)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 30 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA33V02)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-316-E)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.062-2.188, Mesh (RSR-735-E)
- Remke Cord Grips