Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3" NPT, 3.00-3.25
Mfr # RSR-904
Zoro # G7202531
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- Cord Grip Type Straight
- C Dimension (in) 3.14
- D Dimension (in) 4.75
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-904
- Zoro # G7202531
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 3 |
C Dimension (in) | 3.14 |
D Dimension (in) | 4.75 |
Form Size | 9 |
Maximum Knock Out Size (in) | 3.625 |
E Dimension (in) | 4 |
Inside Body Diameter / Body Bore | 3.05 |
B Dimension (in) | 1.39 |
A Dimension (in) | 3.05 |
Thread Size | 3 |
Description
Cord Grip,Alum,3 In. NPT,3.00-3.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Shallow Switch and Receptacle Box, Ivory (V5748S)
- OMRON Proximity Sensor, 18mm, NPN, NC (E2K-X8ME2)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT (1CPSA2)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- Remke Strain Relief Connector