Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh
Mfr # RSR-903-E
Zoro # G7203828
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- E Dimension (in) 4
- Thread Size 3
- D Dimension (in) 4.75
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-903-E
- Zoro # G7203828
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 4 |
Thread Size | 3 |
D Dimension (in) | 4.75 |
Inside Body Diameter / Body Bore | 3.05 |
Form Size | 9 |
Maximum Knock Out Size (in) | 3.625 |
A Dimension (in) | 3.05 |
B Dimension (in) | 1.39 |
Conduit Size | 3 |
C Dimension (in) | 3.14 |
Description
Cord Grip,Alum,3 In. NPT,2.812-3.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 6 18lb UV Black Cable Tie 100/BG (AL-06-18-0-C)
- CANTEX Coupling, 1-1/2 In., PVC, 2-1/4 In. L (6141627)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- RACO Plaster Ears, Box Accessory, Switch Box (963)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- Remke Strain Relief Grips