Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3" NPT, 2.312-2.438
Mfr # RSR-8739
Zoro # G7202610
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- Body Material Aluminum
- Flammability Rating UL 94V-2
- Min Cable Range over Jacket (in) 2.312
- Clearance Hole (in) 3.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-8739
- Zoro # G7202610
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 3 |
D Dimension (in) | 4 |
Form Size | 7 |
A Dimension (in) | 2.35 |
B Dimension (in) | 1.31 |
Inside Body Diameter / Body Bore | 2.79 |
Maximum Knock Out Size (in) | 3.625 |
E Dimension (in) | 4.2 |
C Dimension (in) | 3.07 |
Thread Size | 3 |
Description
Cord Grip,Alum,3 In. NPT,2.312-2.438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 600V (HBL420P5W)
- RACO Knockout Plug, Round, Steel, 3/4 in Conduit Size, 0.31 in D, Corrosion Resistant, Silver (1043)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- REMKE Cord Grip, Alum, 90 deg., 1", .875-1.00 (RSR-9316)
- REMKE Cord Grip, Alum, 1-1/2", 1.688-1.812 (RSR-9529)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- Remke Cord Grips