Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3" NPT, 2.312-2.438, Mesh
Mfr # RSR-8739-E
Zoro # G7203660
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Type NPT
- Maximum Knock Out Size (in) 3.625
- Flammability Rating UL 94HB
- Connector Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-8739-E
- Zoro # G7203660
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 3.625 |
C Dimension (in) | 3.07 |
Form Size | 7 |
A Dimension (in) | 2.35 |
B Dimension (in) | 1.31 |
E Dimension (in) | 4.2 |
Conduit Size | 3 |
D Dimension (in) | 4 |
Thread Size | 3 |
Inside Body Diameter / Body Bore | 2.79 |
Description
Cord Grip,Alum,3 In. NPT,2.312-2.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311SW)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-10)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (HBL8450A)
- EATON Legend Plate, Round, Yellow (M22-XBK1)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- Remke Cord Grips