Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3" NPT, 2.188-2.312, Mesh
Mfr # RSR-8737-E
Zoro # G7203539
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- CSA Specification 28985
- Min Cable Range over Jacket (in) 2.188
- Body Material Aluminum
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-8737-E
- Zoro # G7203539
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 2.79 |
B Dimension (in) | 1.31 |
Form Size | 7 |
Maximum Knock Out Size (in) | 3.625 |
Thread Size | 3 |
D Dimension (in) | 4 |
E Dimension (in) | 4.2 |
Conduit Size | 3 |
A Dimension (in) | 2.35 |
C Dimension (in) | 3.07 |
Description
Cord Grip,Alum,3 In. NPT,2.188-2.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA UL; CSA; NOM, Not Rated, 55 °C (9070T150D19)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2401B)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB42)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 2A, 250V AC, Indicating, 10kA at 125V AC (FNA-2)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, 90 deg., 1/2", .188-.250, Mesh (RSR-9104-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- REMKE Strain Relief, Wide Range, 1/2", .22-32 (7303-001R)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- Remke Cord Grips