Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3" NPT, 2.062-2.188, Mesh
Mfr # RSR-8735-E
Zoro # G7203618
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Inside Body Diameter / Body Bore 2.79
- Hazardous Class/Division Class 1, Div 2"
- Body Material Aluminum
- Min Cable Range over Jacket (in) 2.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-8735-E
- Zoro # G7203618
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 2.79 |
Thread Size | 3 |
B Dimension (in) | 1.31 |
Form Size | 7 |
D Dimension (in) | 4 |
A Dimension (in) | 2.35 |
Conduit Size | 3 |
E Dimension (in) | 4.2 |
C Dimension (in) | 3.07 |
Maximum Knock Out Size (in) | 3.625 |
Description
Cord Grip,Alum,3 In. NPT,2.062-2.188,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Electrical Box, 6-Port Cat 5E Patch Box (AT55B-6P)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 150 A (CB150)
- HONEYWELL Toggle Switch None-OFF-ON SPST 15A @ 277V Screw Terminals (1TL1-21)
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-316-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- Remke Strain Relief Grips