Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3" NPT, 1.812-1.938
Mfr # RSR-8731
Zoro # G7202662
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- Connector Material Aluminum
- Bushing Material Neoprene
- Min Cable Range over Jacket (in) 1.812
- Thread Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-8731
- Zoro # G7202662
- UPC # 00785411151632
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 3 |
Thread Size | 3 |
B Dimension (in) | 1.31 |
Form Size | 7 |
D Dimension (in) | 4 |
A Dimension (in) | 2.35 |
C Dimension (in) | 3.07 |
Maximum Knock Out Size (in) | 3.625 |
Inside Body Diameter / Body Bore | 2.79 |
E Dimension (in) | 4.2 |
Description
Cord Grip,Alum,3 In. NPT,1.812-1.938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22977386)
- DAYTON Selector Switch, 3 Pos., Standard, 30mm (30G302)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- PANDUIT Ring Terminal, expanded vinyl insulation, 12, PV10-14RX-L, PK 50 (PV10-14RX-L)
- REMKE Cord Grip, Alum, 1" NPT, 1.125-1.250, Size 5 (RSR-3520)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- REMKE Cord Grip, PG29 Thread, 1.125-1.250 (RPG-29520)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- REMKE Cord Grip, Alum, 1-1/2", 1.688-1.812 (RSR-9529)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- Remke Cord Grips