Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3" NPT, 1.688-1.812
Mfr # RSR-8729
Zoro # G7202577
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- Max Cable Range over Jacket (in) 1.812
- Hazardous Class/Division Class 1, Div 2"
- Clearance Hole (in) 3.625
- Thread Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-8729
- Zoro # G7202577
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 3 |
Thread Size | 3 |
D Dimension (in) | 4 |
E Dimension (in) | 4.2 |
Form Size | 7 |
C Dimension (in) | 3.07 |
Maximum Knock Out Size (in) | 3.625 |
Inside Body Diameter / Body Bore | 2.79 |
A Dimension (in) | 2.35 |
B Dimension (in) | 1.31 |
Description
Cord Grip,Alum,3 In. NPT,1.688-1.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Pedestal, White, Single (L-PED1-WH)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1015 Automatic Primary (RM7890A101)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP23594)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.38 Dia., Lt Gray, Steel (AS050LG)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 (RSR-45106)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- Remke Strain Relief Grips