Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3" NPT, 1.688-1.812, Mesh
Mfr # RSR-8729-E
Zoro # G7203487
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Cable Range 1.688 - 1.812
- E Dimension (in) 4.2
- Minimum Operating Temperature (C) -40
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-8729-E
- Zoro # G7203487
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 4.2 |
Thread Size | 3 |
Maximum Knock Out Size (in) | 3.625 |
Form Size | 7 |
Inside Body Diameter / Body Bore | 2.79 |
A Dimension (in) | 2.35 |
B Dimension (in) | 1.31 |
D Dimension (in) | 4 |
C Dimension (in) | 3.07 |
Conduit Size | 3 |
Description
Cord Grip,Alum,3 In. NPT,1.688-1.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- QUICKCABLE Black Welding Cable, 6 ga., 100 ft. (202102-100)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (671)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- Remke Cord Grips