Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3-1/2" NPT, 3.335-3.530
Mfr # RSR-1153
Zoro # G7201728
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3.5
- D Dimension (in) 5.36
- Bushing Holes 1
- Inside Body Diameter / Body Bore 3
- Clearance Hole (in) 4.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1153
- Zoro # G7201728
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 3.5 |
D Dimension (in) | 5.36 |
Inside Body Diameter / Body Bore | 3 |
Form Size | 8 |
Maximum Knock Out Size (in) | 4.04 |
E Dimension (in) | 6.22 |
Thread Size | 3.5 |
A Dimension (in) | 3.25 |
C Dimension (in) | 4.65 |
B Dimension (in) | 1.47 |
Description
Cord Grip,Alum,3-1/2 In. NPT,3.335-3.530
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 120 Piece (11824)
- VAST Post Base Angled, 6 Hole E/G, PK10 (V645EG-10)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NO SlowBreak, 22mm (ZB2BE101)
- HALEX Lock Nut Sealer 2In (96186)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- Remke Cord Grips