Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3-1/2" NPT, 3.180-3.335
Mfr # RSR-1152
Zoro # G7201859
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3.5
- C Dimension (in) 4.65
- D Dimension (in) 5.36
- Max Cable Range over Jacket (in) 3.335
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1152
- Zoro # G7201859
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 3.5 |
C Dimension (in) | 4.65 |
D Dimension (in) | 5.36 |
Thread Size | 3.5 |
A Dimension (in) | 3.25 |
Inside Body Diameter / Body Bore | 3 |
B Dimension (in) | 1.47 |
Maximum Knock Out Size (in) | 4.04 |
Form Size | 8 |
E Dimension (in) | 6.22 |
Description
Cord Grip,Alum,3-1/2 In. NPT,3.180-3.335
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupancy Or Motion Sensing Switch Wire Guard For Wall Mnt Occ Sens (OSWWG-P0W)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 25A, 600V AC, Indicating (FRS-R-25ID)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HF361N)
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.688-1.812 (RSR-729)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- RACO Cord Connector, Silver, 1-31/64" L, Steel (3703-1)
- Remke Strain Relief Connector