Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3-1/2", 3.335-3.530, Mesh
Mfr # RSR-1153-E
Zoro # G7202820
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- A Dimension (in) 3.25
- E Dimension (in) 6.22
- Min Cable Range over Jacket (in) 3.335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1153-E
- Zoro # G7202820
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 3.25 |
E Dimension (in) | 6.22 |
Form Size | 9 |
B Dimension (in) | 1.47 |
D Dimension (in) | 5.36 |
C Dimension (in) | 4.65 |
Maximum Knock Out Size (in) | 4.04 |
Conduit Size | 3.5 |
Thread Size | 3.5 |
Inside Body Diameter / Body Bore | 3 |
Description
Cord Grip,Alum,3-1/2 In.,3.335-3.530,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Strut Clamp, 50PK (SC125E)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V01S)
- EATON Legend Plate, Square, Hand Auto, Black (HT8SP39)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Support Grip, Closed Mesh, Double, .50-.62 (2201-001R)
- REMKE Cord Grip, ISO, M40, 1.125-1.250, Mesh (RSM-40420-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- Remke Cord Grips