Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3-1/2", 3.180-3.335, Mesh
Mfr # RSR-1152-E
Zoro # G7202848
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- Cable Range 3.180 - 3.335
- Connector Material Aluminum
- Thread Size 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1152-E
- Zoro # G7202848
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 3.5 |
B Dimension (in) | 1.47 |
A Dimension (in) | 3.25 |
C Dimension (in) | 4.65 |
D Dimension (in) | 5.36 |
E Dimension (in) | 6.22 |
Inside Body Diameter / Body Bore | 3 |
Maximum Knock Out Size (in) | 4.04 |
Conduit Size | 3.5 |
Form Size | 9 |
Description
Cord Grip,Alum,3-1/2 In.,3.180-3.335,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-AA)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Surface Mount Box, Rj11, 6P4C, Single - Ivory (NTB-1401)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- HUBBELL Single Pole Connector, Contact (HBL400RCM)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750, Mesh (RSR-1212-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Support Grip, Closed Mesh, Double, .75-.99 (2201-003R)
- REMKE Cord Grip, Alum, 1/2" NPT, .688-.812, Mesh (RSR-1213-E)
- Remke Cord Grips