Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3-1/2", 3.00-3.180, Mesh
Mfr # RSR-1151-E
Zoro # G7202778
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Type NPT
- Hazardous Class/Division Class 1, Div 2"
- Min Cable Range over Jacket (in) 3
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1151-E
- Zoro # G7202778
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 3.5 |
E Dimension (in) | 6.22 |
C Dimension (in) | 4.65 |
D Dimension (in) | 5.36 |
A Dimension (in) | 3.25 |
B Dimension (in) | 1.47 |
Maximum Knock Out Size (in) | 4.04 |
Form Size | 9 |
Conduit Size | 3.5 |
Inside Body Diameter / Body Bore | 3 |
Description
Cord Grip,Alum,3-1/2 In.,3.00-3.180,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Watertight Safety-Shroud Flanged Inlet (HBL2325SW)
- ASI Module, DIN Rail, 15 A, 125VAC, 1.4" W (IMACP01)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 4 CO, with LE, 230V AC Coil Volts, 4 C/O (RPM42P7)
- ANCOR Black 8 AWG Tinned Copper Wire - 50' (111005)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Strain Relief, 2 1/2", 1.75-2.00 (7303-016R)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- Remke Cord Grips