Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh
Mfr # RSR-6739-E
Zoro # G7203511
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- A Dimension (in) 1.9
- Clearance Hole (in) 2.5
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-6739-E
- Zoro # G7203511
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 1.9 |
C Dimension (in) | 3.32 |
Conduit Size | 2 |
Thread Size | 2 |
Inside Body Diameter / Body Bore | 1.9 |
Maximum Knock Out Size (in) | 2.5 |
Form Size | 7 |
B Dimension (in) | 0.8 |
E Dimension (in) | 4.2 |
D Dimension (in) | 4 |
Description
Cord Grip,Alum,2 In. NPT,2.312-2.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-0)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 10ft (P006-010)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 10mm2, passthrough, 2 points, set of 10 (NSYTRV102)
- EATON BUSSMANN Pwr Dist Block, 840A, 1P, 2AWG-600 MCM, 600V (16528-1)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- Remke Cord Grips