Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh
Mfr # RSR-6737-E
Zoro # G7203548
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- A Dimension (in) 1.9
- Minimum Operating Temperature (F) -40
- Bushing Holes 1
- Hazardous Class/Division Class 1, Div 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-6737-E
- Zoro # G7203548
- UPC # 00785411151403
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 1.9 |
Maximum Knock Out Size (in) | 2.5 |
Thread Size | 2 |
C Dimension (in) | 3.32 |
Inside Body Diameter / Body Bore | 1.9 |
Conduit Size | 2 |
B Dimension (in) | 0.8 |
D Dimension (in) | 4 |
Form Size | 7 |
E Dimension (in) | 4.2 |
Description
Cord Grip,Alum,2 In. NPT,2.188-2.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.25" L Cable Tie w/ID Tag NAT PK 100 (TY546M)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2346)
- EATON Push Button operator, 30 mm, Black (HT8AEH)
- IGUS Mounting Brkt Set, E2-10 Series, 20 W (E2-100-20-12PZ)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- Remke Strain Relief Grips