Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2" NPT, 2.062-2.188, Mesh
Mfr # RSR-6735-E
Zoro # G7203581
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Size 2
- E Dimension (in) 4.2
- Bushing Material Neoprene
- Form Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-6735-E
- Zoro # G7203581
- UPC # 00785411151380
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 2 |
E Dimension (in) | 4.2 |
Form Size | 7 |
B Dimension (in) | 0.8 |
D Dimension (in) | 4 |
C Dimension (in) | 3.32 |
Maximum Knock Out Size (in) | 2.5 |
Conduit Size | 2 |
Inside Body Diameter / Body Bore | 1.9 |
A Dimension (in) | 1.9 |
Description
Cord Grip,Alum,2 In. NPT,2.062-2.188,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JJN-125)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-14RA)
- QUICKCABLE Heat Shrink Tubing, 1/4" Yellow 6", PK5 (5667-005YW)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB250N008F4)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- Remke Cord Grips