Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2" NPT, 1.938-2.062, Mesh
Mfr # RSR-6733-E
Zoro # G7203609
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 2.5
- Form Size 7
- Inside Body Diameter / Body Bore 1.9
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-6733-E
- Zoro # G7203609
- UPC # 00785411151366
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 2.5 |
Form Size | 7 |
Inside Body Diameter / Body Bore | 1.9 |
Thread Size | 2 |
B Dimension (in) | 0.8 |
Conduit Size | 2 |
C Dimension (in) | 3.32 |
A Dimension (in) | 1.9 |
D Dimension (in) | 4 |
E Dimension (in) | 4.2 |
Description
Cord Grip,Alum,2 In. NPT,1.938-2.062,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22973283)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 20A, 250V AC, Non-Indicating (FLNR020)
- TECHFLEX Braided SleevIng, 1.500 In., 200 ft., Black (PTN1.50BK200)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- Remke Cord Grips