Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh
Mfr # RSR-629-E
Zoro # G7203432
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- D Dimension (in) 2.83
- Minimum Operating Temperature (C) -40
- Body Material Aluminum
- Hazardous Class/Division Class 1, Div 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-629-E
- Zoro # G7203432
- UPC # 00785411116792
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 2.83 |
Thread Size | 2 |
B Dimension (in) | 0.8 |
Maximum Knock Out Size (in) | 2.5 |
E Dimension (in) | 2.97 |
C Dimension (in) | 2.39 |
A Dimension (in) | 2 |
Conduit Size | 2 |
Inside Body Diameter / Body Bore | 2.03 |
Form Size | 6 |
Description
Cord Grip,Alum,2 In. NPT,1.688-1.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- MONOPRICE Slim Cat6 Utp Network Cable, 1 ft.Black (13513)
- TRESCO Tresco FREEDiM Series Deco Wall Dimmer, Single Zone, White (L-WLD-1WAL-WH-1)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 1 Pole, 120V AC (BQ1B030)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- Remke Cord Grips