Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2" NPT, 1.562-1.688, Mesh
Mfr # RSR-627-E
Zoro # G7203380
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Connector Material Aluminum
- A Dimension (in) 2
- Flammability Rating UL 94HB
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-627-E
- Zoro # G7203380
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 2 |
Maximum Knock Out Size (in) | 2.5 |
C Dimension (in) | 2.39 |
Conduit Size | 2 |
B Dimension (in) | 0.8 |
Form Size | 6 |
D Dimension (in) | 2.83 |
Inside Body Diameter / Body Bore | 2.03 |
E Dimension (in) | 2.97 |
Thread Size | 2 |
Description
Cord Grip,Alum,2 In. NPT,1.562-1.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 175#, 18", Black, PK100 (CTUV18175)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JYH1D)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB443MA0)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA6B)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- Remke Strain Relief Grips