Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2" NPT, 1.250-1.375, Mesh
Mfr # RSR-622-E
Zoro # G7203362
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- D Dimension (in) 2.83
- Flammability Rating UL 94HB
- Conduit Size 2
- Clearance Hole (in) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-622-E
- Zoro # G7203362
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 2.83 |
Conduit Size | 2 |
E Dimension (in) | 2.97 |
Thread Size | 2 |
C Dimension (in) | 2.39 |
A Dimension (in) | 2 |
Form Size | 6 |
Maximum Knock Out Size (in) | 2.5 |
B Dimension (in) | 0.8 |
Inside Body Diameter / Body Bore | 2.03 |
Description
Cord Grip,Alum,2 In. NPT,1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Stainle (PTRS242424X)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (14DUD32BF)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F43225)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL900MA)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Blue, 50PK (SR-8P8C-BL)
- Remke Strain Relief Grips