Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 2", 2.312-2.438, Size 7
Mfr # RSR-6739
Zoro # G7202629
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- C Dimension (in) 3.32
- Minimum Operating Temperature (C) -40
- Max Cable Range over Jacket (in) 2.438
- Maximum Knock Out Size (in) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-6739
- Zoro # G7202629
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2 |
C Dimension (in) | 3.32 |
Maximum Knock Out Size (in) | 2.5 |
D Dimension (in) | 4 |
Thread Size | 2 |
Inside Body Diameter / Body Bore | 1.9 |
B Dimension (in) | 0.8 |
Form Size | 7 |
A Dimension (in) | 1.9 |
E Dimension (in) | 4.2 |
Description
Cord Grip,Alum,2 In.,2.312-2.438,Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Nipple, St, 2-1/2" (AN-7S)
- SCHNEIDER ELECTRIC 1NO Lever Non-Illuminated Selector Switch 10A @ 600VAC (XB4BD21)
- ABB One Hole Lug Compression Connector, 2 AWG (60118)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- Remke Strain Relief Connector