Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 2", 2.188-2.312, Size 7
Mfr # RSR-6737
Zoro # G7202522
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- CSA Specification 28985
- Minimum Operating Temperature (C) -40
- Flammability Rating UL 94V-2
- Cord Grip Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-6737
- Zoro # G7202522
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
E Dimension (in) | 4.2 |
Inside Body Diameter / Body Bore | 1.9 |
Thread Size | 2 |
B Dimension (in) | 0.8 |
D Dimension (in) | 4 |
C Dimension (in) | 3.32 |
A Dimension (in) | 1.9 |
Form Size | 7 |
Description
Cord Grip,Alum,2 In.,2.188-2.312,Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- CALCONDUIT Nipple, 3/4 in. x 3 in., Aluminum (119294)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- REMKE Cord Grip, Alum, 90 deg., 1", .625-.750 (RSR-9312)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Size 4 (RSR-313)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- Remke Strain Relief Connector