Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 2", 2.062-2.188, Size 7
Mfr # RSR-6735
Zoro # G7202288
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Thread Size 2
- Maximum Operating Temperature (C) 121
- Bushing Material Neoprene
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-6735
- Zoro # G7202288
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2 |
Thread Size | 2 |
B Dimension (in) | 0.8 |
Form Size | 7 |
Inside Body Diameter / Body Bore | 1.9 |
D Dimension (in) | 4 |
A Dimension (in) | 1.9 |
C Dimension (in) | 3.32 |
Maximum Knock Out Size (in) | 2.5 |
E Dimension (in) | 4.2 |
Description
Cord Grip,Alum,2 In.,2.062-2.188,Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 50ft (HS-105 2" Blk 50)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X3NPW6)
- GAMPAK CONN SQUEEZE FLEX BX1/2"" (49407)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- Remke Cord Grips