Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2", 1.688-1.812, Size 7
Mfr # RSR-6729
Zoro # G7202428
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Inside Body Diameter / Body Bore 1.9
- Form Size 7
- E Dimension (in) 4.2
- Connector Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-6729
- Zoro # G7202428
- UPC # 00785411151311
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 2 |
Inside Body Diameter / Body Bore | 1.9 |
Form Size | 7 |
E Dimension (in) | 4.2 |
Thread Size | 2 |
D Dimension (in) | 4 |
C Dimension (in) | 3.32 |
Maximum Knock Out Size (in) | 2.5 |
B Dimension (in) | 0.8 |
A Dimension (in) | 1.9 |
Description
Cord Grip,Alum,2 In.,1.688-1.812,Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, White, PK100 (DCC-59W)
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A (LC1D65B7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62F)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- Remke Strain Relief Grips