Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 2", 1.688-1.812, Size 6
Mfr # RSR-629
Zoro # G7202303
product price: $37.99
/ea
Sold in multiples of 2 for $75.98
$75.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- D Dimension (in) 2.83
- Bushing Material Neoprene
- Hazardous Class/Division Class 1, Div 2"
- B Dimension (in) 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-629
- Zoro # G7202303
- UPC # 00785411116297
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2 |
D Dimension (in) | 2.83 |
B Dimension (in) | 0.8 |
C Dimension (in) | 2.39 |
E Dimension (in) | 2.97 |
Thread Size | 2 |
Inside Body Diameter / Body Bore | 2.03 |
A Dimension (in) | 2 |
Maximum Knock Out Size (in) | 2.5 |
Form Size | 6 |
Description
Cord Grip,Alum,2 In.,1.688-1.812,Size 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Agl Strt Blade Plug, Blk, 60 A, Stnd, 15-60P (8462-P)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 40A, Width: 2.5 in (8910DPA43V06)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AC21)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1061)
- Remke Strain Relief Connector