Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 2", 1.562-1.688, Size 6
Mfr # RSR-627
Zoro # G7202437
product price: $35.99
/ea
Sold in multiples of 2 for $71.98
$71.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- CSA Specification 28985
- Body Material Aluminum
- Maximum Operating Temperature (C) 121
- Clearance Hole (in) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-627
- Zoro # G7202437
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2 |
Thread Size | 2 |
A Dimension (in) | 2 |
B Dimension (in) | 0.8 |
Form Size | 6 |
E Dimension (in) | 2.97 |
C Dimension (in) | 2.39 |
D Dimension (in) | 2.83 |
Maximum Knock Out Size (in) | 2.5 |
Inside Body Diameter / Body Bore | 2.03 |
Description
Cord Grip,Alum,2 In.,1.562-1.688,Size 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 30 ft. 16/3 Retractable Cord Reel 13.0 Amps 0 Outlets 120VAC Voltage (PC10-3016-X)
- MASTER APPLIANCE Ratcheting Crimp Tool, Full Cycle (35084)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- EATON WIRING DEVICES Cwl515C 15A/125V Body (CWL515C)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- Remke Strain Relief Connector