Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 2", 1.438-1.562, Size 6
Mfr # RSR-625
Zoro # G7202443
product price: $36.45
/ea
Sold in multiples of 2 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- E Dimension (in) 2.97
- D Dimension (in) 2.83
- Cord Grip Type Straight
- Connector Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-625
- Zoro # G7202443
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2 |
E Dimension (in) | 2.97 |
D Dimension (in) | 2.83 |
Maximum Knock Out Size (in) | 2.5 |
Inside Body Diameter / Body Bore | 2.03 |
Thread Size | 2 |
B Dimension (in) | 0.8 |
C Dimension (in) | 2.39 |
Form Size | 6 |
A Dimension (in) | 2 |
Description
Cord Grip,Alum,2 In.,1.438-1.562,Size 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (LR37)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (BRY8300W)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60358R)
- SIEMENS Foot Switch, Maintained Action (3SE29243AA20)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375 (RSR-006)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- Remke Cord Grips