Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2", 1.312-1.437, Size 6
Mfr # RSR-623
Zoro # G7202279
Sold in multiples of 2 for $60.98
$60.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Min Cable Range over Jacket (in) 1.312
- Form Size 6
- Body Material Aluminum
- Thread type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-623
- Zoro # G7202279
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 2 |
Form Size | 6 |
C Dimension (in) | 2.39 |
Inside Body Diameter / Body Bore | 2.03 |
E Dimension (in) | 2.97 |
B Dimension (in) | 0.8 |
Thread Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
A Dimension (in) | 2 |
D Dimension (in) | 2.83 |
Description
Cord Grip,Alum,2 In.,1.312-1.437,Size 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, SPDT (LY1-AC110/120)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK20 (EVT-S08FG-HA)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, DT, 1000sq.ft., Wte (AD2000W1)
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .750-.875 (RSR-414)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- Remke Cord Grips