Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 2", 1.250-1.375, Size 6
Mfr # RSR-622
Zoro # G7202297
Sold in multiples of 2 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Thread type NPT
- Max Cable Range over Jacket (in) 1.375
- Minimum Operating Temperature (C) -40
- Form Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-622
- Zoro # G7202297
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2 |
Form Size | 6 |
C Dimension (in) | 2.39 |
A Dimension (in) | 2 |
B Dimension (in) | 0.8 |
Maximum Knock Out Size (in) | 2.5 |
Inside Body Diameter / Body Bore | 2.03 |
Thread Size | 2 |
D Dimension (in) | 2.83 |
E Dimension (in) | 2.97 |
Description
Cord Grip,Alum,2 In.,1.250-1.375,Size 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 25A, 600V AC, Indicating (TRS25RID)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC50A)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- Remke Cord Grips