Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2-1/2" NPT, 2.062-2.188
Mfr # RSR-735
Zoro # G7202583
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2.5
- Maximum Operating Temperature (F) 250
- Cord Grip Type Straight
- Cable Range 2.062 - 2.188
- C Dimension (in) 3.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-735
- Zoro # G7202583
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 2.5 |
C Dimension (in) | 3.19 |
Form Size | 7 |
Inside Body Diameter / Body Bore | 2.36 |
A Dimension (in) | 2.36 |
E Dimension (in) | 4.2 |
Maximum Knock Out Size (in) | 3 |
D Dimension (in) | 4 |
B Dimension (in) | 1.28 |
Thread Size | 2.5 |
Description
Cord Grip,Alum,2-1/2 In. NPT,2.062-2.188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LR, 3/4 In. (OLR-2)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450Z)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, White (PJ264W)
- SQUARE D Miniature Circuit Breaker, EJB Series 30A, 3 Pole, 277/480V AC (EJB34030)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- Remke Strain Relief Grips