Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062
Mfr # RSR-733
Zoro # G7202513
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2.5
- Connector Material Aluminum
- Min Cable Range over Jacket (in) 1.938
- Body Material Aluminum
- Form Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-733
- Zoro # G7202513
- UPC # 00785411151519
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 2.5 |
Form Size | 7 |
E Dimension (in) | 4.2 |
Inside Body Diameter / Body Bore | 2.36 |
Maximum Knock Out Size (in) | 3 |
A Dimension (in) | 2.36 |
D Dimension (in) | 4 |
B Dimension (in) | 1.28 |
C Dimension (in) | 3.19 |
Thread Size | 2.5 |
Description
Cord Grip,Alum,2-1/2 In. NPT,1.938-2.062
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR UVB Low Profile Cable Ties - 8" - 100-Pack (199325)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (24346901)
- AMERICAN WIRE TIE Wire Ties PK, 9" 16 GA B/A , IMPORT (16BA9-IMPNY)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10A)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- Remke Cord Grips