Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2-1/2" NPT, 1.688-1.812
Mfr # RSR-729
Zoro # G7202592
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2.5
- Bushing Material Neoprene
- CSA Specification 28985
- Form Size 7
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-729
- Zoro # G7202592
- UPC # 00785411151472
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 2.5 |
Form Size | 7 |
A Dimension (in) | 2.36 |
Maximum Knock Out Size (in) | 3 |
D Dimension (in) | 4 |
C Dimension (in) | 3.19 |
E Dimension (in) | 4.2 |
Inside Body Diameter / Body Bore | 2.36 |
B Dimension (in) | 1.28 |
Thread Size | 2.5 |
Description
Cord Grip,Alum,2-1/2 In. NPT,1.688-1.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (G30060-3CR)
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- Dark Oak (CC-CS-STU-1-DO)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5.60A, 250V AC, Non-Indicating (FNM-5-6/10)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Hinged (AHE16X16X6)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- RACO Raco 3403-8 0.75 in. Liquid Tight Connector - pack of 10 (33051)
- Remke Strain Relief Grips