Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh
Mfr # RSR-739-E
Zoro # G7203557
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- B Dimension (in) 1.28
- Form Size 7
- Inside Body Diameter / Body Bore 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-739-E
- Zoro # G7203557
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 1.28 |
Form Size | 7 |
Inside Body Diameter / Body Bore | 2.36 |
E Dimension (in) | 4.2 |
Maximum Knock Out Size (in) | 3 |
A Dimension (in) | 2.36 |
Thread Size | 2.5 |
C Dimension (in) | 3.19 |
D Dimension (in) | 4 |
Conduit Size | 2.5 |
Description
Cord Grip,Alum,2-1/2 In.,2.312-2.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L000)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (9001SKP38LGG9)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords (Boot-M)
- Remke Strain Relief Grips