Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2-1/2", 2.188-2.312, Mesh
Mfr # RSR-737-E
Zoro # G7203651
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Conduit Size 2.5
- Min Cable Range over Jacket (in) 2.188
- B Dimension (in) 1.28
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-737-E
- Zoro # G7203651
- UPC # 00785411151564
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 2.5 |
B Dimension (in) | 1.28 |
D Dimension (in) | 4 |
Thread Size | 2.5 |
Inside Body Diameter / Body Bore | 2.36 |
Maximum Knock Out Size (in) | 3 |
C Dimension (in) | 3.19 |
E Dimension (in) | 4.2 |
A Dimension (in) | 2.36 |
Form Size | 7 |
Description
Cord Grip,Alum,2-1/2 In.,2.188-2.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 6 Outlet Surge Protector, 8 Ft Cord, 800 Joules, White, 14014 (14014)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWGPK500 (701-025)
- DAYTON Starter Enclosure, Plastic, NEMA 12, 9A (6FZJ2)
- MULBERRY Number of Gangs: 1 Thermoplastic, White (32101)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-1007-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- Remke Strain Relief Grips