Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2-1/2", 2.062-2.188, Mesh
Mfr # RSR-735-E
Zoro # G7203590
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 7
- E Dimension (in) 4.2
- Bushing Material Neoprene
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-735-E
- Zoro # G7203590
- UPC # 00785411151540
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 7 |
E Dimension (in) | 4.2 |
Inside Body Diameter / Body Bore | 2.36 |
Maximum Knock Out Size (in) | 3 |
A Dimension (in) | 2.36 |
B Dimension (in) | 1.28 |
C Dimension (in) | 3.19 |
Thread Size | 2.5 |
D Dimension (in) | 4 |
Conduit Size | 2.5 |
Description
Cord Grip,Alum,2-1/2 In.,2.062-2.188,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE7311)
- RCI R991RPTD9 Pneumatic Pushbutton (991-REPTD 32D)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-110-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- Remke Strain Relief Grips